Beli kawat stainless steel 316 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GOLDENSEA Wire Mesh 100 Stainless Steel 316
    Mulai

    Rp149.900

    GOLDENSEA Wire Mesh 100 Stainless Steel 316
    atribut:
    • Material: Stainless Steel 316
    • Mesh Size: 100
    • Thickness (mm): 0.1
    • Width (m): 1
  2. GOLDENSEA Wire Mesh 80 Stainless Steel 316
    Mulai

    Rp149.900

    GOLDENSEA Wire Mesh 80 Stainless Steel 316
    atribut:
    • Material: Stainless Steel 316
    • Mesh Size: 80
    • Thickness (mm): 0.11
    • Width (m): 1
  3. GOLDENSEA Wire Mesh 80 Stainless Steel 304
    Mulai

    Rp189.900

    GOLDENSEA Wire Mesh 80 Stainless Steel 304
    atribut:
    • Material: Stainless Steel 304
    • Mesh Size: 80
    • Thickness (mm): 0,11
  4. GOLDENSEA Wire Mesh 300 Stainless Steel 316
    Mulai

    Rp229.900

    GOLDENSEA Wire Mesh 300 Stainless Steel 316
    atribut:
    • Material: Stainless Steel 316
    • Mesh Size: 300
    • Thickness (mm): 0.035
    • Width (m): 1
  5. GOLDENSEA Wire Mesh 250 Stainless Steel 316
    Mulai

    Rp209.900

    GOLDENSEA Wire Mesh 250 Stainless Steel 316
    atribut:
    • Material: Stainless Steel 316
    • Mesh Size: 250
    • Thickness (mm): 0.04
    • Width (m): 1
  6. GOLDENSEA Wire Mesh 50 Stainless Steel 201
    Mulai

    Rp139.900

    GOLDENSEA Wire Mesh 50 Stainless Steel 201
    atribut:
    • Material: Stainless Steel 201
    • Mesh Size: 50
    • Thickness (mm): 0.16
    • Width (m): 1.5
  7. GOLDENSEA Wire Mesh 2 Stainless Steel 304
    Mulai

    Rp189.900

    GOLDENSEA Wire Mesh 2 Stainless Steel 304
    atribut:
    • Hole size (mm): 11.7
    • Material: Stainless Steel 304
    • Mesh Size: 2
    • Micron Rating: 11700
    • Thickness (mm): 1
    • Width (m): 1
  8. GOLDENSEA Wire Mesh 200 Stainless Steel 316
    Mulai

    Rp369.900

    GOLDENSEA Wire Mesh 200 Stainless Steel 316
    atribut:
    • Material: Stainless Steel 316
    • Mesh Size: 200
    • Micron Rating: 74
    • Thickness (mm): 0.053
    • Width (m): 1
  9. PISCO Tubing Fitting Straight (Sambungan Lurus)
    Mulai

    Rp27.900

    PISCO Tubing Fitting Straight (Sambungan Lurus)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
    • Shape: straight
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Vacuum Pressure: -100kPa
  10. Bevananda Galvanized Roof Wire Mesh (Kawat Jaring Atap Galvanis)
    Mulai

    Rp1.199.900

    Bevananda Galvanized Roof Wire Mesh (Kawat Jaring Atap Galvanis)
    Deskripsi:
    Roofmesh merupakan jaring kawat yang berkualitas tinggi dan diproses melalui hotdip galvanis menghasilkan jaring kawat yang tahan terhadap karat,Produk dengan lapisan Galvanized akan memberikan proteksi terhadap karat paling baik, Diameter kawat semakin besar, kekuatan topang semakin baik,Lubang jaring semakin kecil kekuatan bentang semakin bagus,Fungsi :Insulasi Atap/Penahan Glasswool,Kandang Binatang,Kandang Burung,penguat dinding penahan,Rak, Partisi, Kandang Ternak, Pengurung, Dinding Tanaman merambat, Teralis, Pagar dllProduk asli IndonesiaAnti karat hingga diatas 1 tahun pada keadaan lingkungan yang normalSNI 07-1590-1989, Tersertifikasi TKDN (Tingkat Komponen Dalam Negeri)Proses produksi sesuai standar ISO Management Mutu 9001:2015
    atribut:
    • Wire Material: Galvanized
  11. GOLDENSEA Wire Mesh Welded
    Mulai

    Rp539.900

    GOLDENSEA Wire Mesh Welded
    Deskripsi:
    Kawat loket ini memiliki daya tahan karat yang jauh lebih baik dari kawat loket besi biasa. Dengan finishing kawat yang mengkilap akan menambah keindahan untuk interior atau exterior di kantor, di pabrik atau di dalam rumah.
    atribut:
    • Height/Width (m): 1
  12. TOYO Ladder Step Ladder Fiberglass (Tangga Lipat Fiberglass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    TOYO Ladder Step Ladder Fiberglass (Tangga Lipat Fiberglass)
    atribut:
    • Material: Fiberglass, Baja, Aluminium, Karet
    • Maximum Loading Capacity (kg): 150
  13. TACO Hardware High Pressure Laminate Woodgrain Eco (Lembaran Pelapis HPL)
    Mulai

    Rp169.900

    TACO Hardware High Pressure Laminate Woodgrain Eco (Lembaran Pelapis HPL)
    atribut:
    • Thickness (mm): 0.7
    • Dimensions (mm): 1220x2440
    • Resistance to Dry Heat: Min 2
    • Resistance to Surface Wear (Revs): ≥350 (400)
    • Resistance to Staining: Min 2
    • Immersion in Boiling Water (%): Max 19
    • Impact Resistance: No split
    • Resistance to Cigarette Burns: Slight change, no effect @120s
    • Surface Radiant: ≥600 no effect (180°C ±1°C)
    • Tensile Strength (MPa): Min 45 (Landscape); Min 45 (Potrait)
  14. SANKEI 90° Type Connector Made of Polyamide
    Mulai

    Rp88.900

    SANKEI 90° Type Connector Made of Polyamide
    atribut:
    • Color: Black
    • Compatible Sunflex Robo: NS, NP, NF
    • Material: Body: Polyamide (PA)
    • Operating Ambient Temperature (°C): -20 to 90
    • Ul Standard Product: IP67
  15. GOLDENSEA Wire Mesh 6 Stainless Steel 304
    Mulai

    Rp199.900

    GOLDENSEA Wire Mesh 6 Stainless Steel 304
    atribut:
    • Material: Stainless Steel 304
    • Mesh Size: 6
    • Thickness (mm): 0.5
    • Width (m): 1
  16. GOLDENSEA Wire Mesh 30 Stainless Steel 304
    Mulai

    Rp189.900

    GOLDENSEA Wire Mesh 30 Stainless Steel 304
    atribut:
    • Material: Stainless Steel 304
    • Mesh Size: 30
    • Thickness (mm): 0.19
    • Width (m): 1.5
  17. Daikin Air Purifier MC Series (Penjernih Udara)
    Mulai

    Rp1.799.900

    Daikin Air Purifier MC Series (Penjernih Udara)
    Deskripsi:
    Pilihan tepat saat bulu dan bau hewan kesayangan menjadi gangguan. Fitur Pet Mode bekerja unik dengan kolaborasi kerja sirkulasi udara untuk dapat menghisap bulu hewan yang beterbangan dan disempurnakan deodorizing filter untuk menghilangkan bau mengganggu.
  18. Sariwangi Teh Celup Asli
    Rating:
    100% of 100
    (38)
    Mulai

    Rp6.900

Daftar Harga kawat stainless steel 316 Terbaru October 2026
GOLDENSEA Wire Mesh 100 Stainless Steel 316Rp149.900
GOLDENSEA Wire Mesh 80 Stainless Steel 316Rp149.900
Forte Wire Stainless Steel Wiremesh (Kawat Baja)Rp229.900
GOLDENSEA Wire Mesh 80 Stainless Steel 304Rp189.900
GOLDENSEA Wire Mesh 300 Stainless Steel 316Rp229.900
GOLDENSEA Wire Mesh 250 Stainless Steel 316Rp209.900
GOLDENSEA Wire Mesh 50 Stainless Steel 201Rp139.900
GOLDENSEA Wire Mesh 2 Stainless Steel 304Rp189.900
GOLDENSEA Wire Mesh 200 Stainless Steel 316Rp369.900
PISCO Tubing Fitting Straight (Sambungan Lurus)Rp27.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)